Beli pressure guage di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MIGISHITA Stainless Steel Pressure Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    MIGISHITA Stainless Steel Pressure Gauge
    Deskripsi:
    -Parts contacting with fluid are made of stainless steel and excellent in corrosion resistance.-JIS B 7505-1 standard product. -For medical goods, foods, and medicinal industry.-It can also be used for high temperature fluids.
    atribut:
    • Accuracy: ±1.6%FS
    • Case Shape: A
    • Size: 75mm
    • Connection size: G3/8B
    • Bourdon Tube Materials: Stainless Steel (SUS304)
    • Socket Materials: Stainless Steel (SUS304)
  2. KANON Bar Type Tension Gauge
    22%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
  3. Endress Hauser Temperature Transmitter
    Mulai

    Rp11.999.900

    Endress Hauser Temperature Transmitter
    Deskripsi:
    RMA42 process transmitter with control unitRMA42-BHDH34-wire process transmitter with control unit as DIN rail device with up to two universal sensor inputs and optional SIL approval
  4. Dwyer Air Velocity Meter and Anemometer
    Mulai

    Rp11.999.900

    Dwyer Air Velocity Meter and Anemometer
    atribut:
    • Auto Power OFF: Yes
    • Brand: DWYER
    • Data Hold: Yes
    • Data Logging: No
    • Humidity Sensing: No
    • Product Type: Anemometer
    • Resolution (FPM): 0.1
  5. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  6. SHURFLO Pump Booster Potable Water & Beverage (Pompa Dorong)
    Mulai

    Rp17.999.900

    SHURFLO Pump Booster Potable Water & Beverage (Pompa Dorong)
    atribut:
    • UNSPSC: 40151503
    • Case Pressure (Maximum) (psi): 117
    • Current (A): 0.8
    • Diaphragm Material: Santoprene
    • Discharge Connection Size (inch): 3/8
    • Discharge Connection Type: Barbed
    • Discharge Port (inch): 3/8 Barbed
    • Flow Rate @ 20psi (gpm): 1.42
    • Flow Rate @ 40psi (gpm): 1.26
    • Flow Rate @ 60psi (gpm): 1.13
    • For Use With Potable Systems: Yes
    • Frequency (Hz): 60
    • Horsepower (Maximum) (HP): 1/3
    • Housing Material: Stainless Steel
    • Includes: CordMounting BoardPumpTank
    • Intake Connection Size (inch): 3/8
    • Intake Connection Type: Barbed
    • Manufacturer Part Number: 804-002
    • Max. Discharge Pressure (psi): 90
    • Maximum Motor Ambient Temperature (°F): 170
    • Minimum Motor Ambient Temperature (°F): 34
    • Nameplate Voltage (V): 115 AC
    • Number of Stages: 1
    • Overall Height (inch): 10
    • Overall Length (inch): 4.6
    • Overall Width (inch): 10.3
    • Phase: Single
    • Pressure Switch: Yes
    • Standards: UL Listed
    • Sub Brand: Shurflow mini water boost system 90 psi 21 oz tank
    • Suction Port (inch): 3/8 Barbed
    • Tank Capacity (fl oz): 21
  7. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  8. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    38%
    Mulai

    Rp1.599.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  9. monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  10. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  11. Grundfos Pump Booster Inverter (Pompa Dorong)
    Mulai

    Rp35.999.900

    Grundfos Pump Booster Inverter (Pompa Dorong)
    Deskripsi:
    Grundfos CMBE adalah pompa inverter yang ringkas.Solusi pompa pendorong untuk berbagai macam aplikasi rumah tangga dan industri kecil. Pompa pendorong CME booster memastikan kenyamanan terbaik dengan memberikan tekanan yang konstan dalam kondisi beragamnya penggunaan air.Hanya dengan menekan tombol pengatur tekanan, maka tekanan akan meningkatkan atau menurun sesuai yang kita inginkan. Pompa CME booster sangat mudah instalasi.Tekanan konstanCME Booster selalu memberikan tekanan yang konstan.Desain yang kokoh Pompa terbuat dari bahan yang memastikan katahanaan terhadap korosi yang sangat baik. Rumah pompa, shaft dan impeller terbuat dari stainless stell berkualitas tinggi, sedangkan bagian lainnya dicat secara elektroforesis.Hemat energiPengatur frekuansi CME Booster yang menyesuaikan konsumsi daya sesuai dengan pemakaian air dapat menghemat penggunaan listrik hingga 40%.Aksesoris yang lengkap CME Booster memiliki five-way fitting yang memiliki non-return valve, pressure sensor, pressure gauge, dan koneksi tangki diafragma.Tidak bisingCME Booster beroperasi rendah suara, sekitar 55 desibel, yang secara signifikan lebih tenang daripada kebanyakan pompa saat ini tersedia dipasar.Interface yang mudah digunakanPanel kontrol pada pompa memiliki fitur interface yang mudah digunakan dengan indikator LED yang menunjukkan status operasional dan tombol untuk penyesuaian tekanan.Dry running protectionCME Booster akan berhenti beroperasi secara otomatis apabila terjadi kekosongan atau air habis.Thermal overload protectionCME Booster dilengkapi dengan thermal overload protection yang secara efektif memproteksi panas berlebih.
    atribut:
    • Head (max)(m): 65
  12. Wasser Pump Booster (Pompa Dorong)
    Mulai

    Rp999.900

    Wasser Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  13. Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Deskripsi:
    Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Outlet Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  14. Grundfos Pump Booster Bluetooth (Pompa Dorong)
    Mulai

    Rp9.999.900

    Grundfos Pump Booster Bluetooth (Pompa Dorong)
    Deskripsi:
    The Grundfos SCALA1 is a fully integrated, all-in-one, self-priming, compact waterworks designed for pressure boosting in domestic and light-commercial applications, such as garden irrigation or pressure boosting to one and two family houses and apartments.
    atribut:
    • Max. Operating Pressure (bar): 8
    • Density: 998.2
    • Liquid Temperature Range (°C): 0 to 45
    • Rated Voltage (V): 1 x 230
    • Size Connection (inch): 1
  15. Venezia (Pump) Pump Centrifugal Booster Horizontal Multistage (Pompa Sentrifugal Booster)
    Mulai

    Rp3.499.900

    Venezia (Pump) Pump Centrifugal Booster Horizontal Multistage (Pompa Sentrifugal Booster)
    atribut:
    • Voltage (V): 1x220
    • Device Application: Water Distribution, Cooling System
    • Fluid Flow Temperature (°C): up to 15 to 70
    • Insulation: F
    • Maximum Ambient Temperature (°C): up to +70
    • Protection : IP55
    • Pump Body Material: Stainless Steel Impeller Housing
    • Thermal Protector: Single Phase
  16. York Pump Pump Booster (Pompa Dorong)
    Mulai

    Rp1.199.900

    York Pump Pump Booster (Pompa Dorong)
    Deskripsi:
    Produk Pompa Booster Pump (Otomatis Pompa Dorong) dari York ini memiliki flowrate 23-52 L/Min tahan lama, kuat dan awet sangat cocok digunakan untuk rumah tangga, sumur, kolam , kebun, taman dan gedung
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  17. SANYO Pump Booster Automatic (Pompa Dorong Otomatis)
    Mulai

    Rp1.199.900

    SANYO Pump Booster Automatic (Pompa Dorong Otomatis)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00115.02
  18. York Pump Pump Control Otomatis
    Mulai

    Rp559.900

    York Pump Pump Control Otomatis
    Deskripsi:
    York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
  19. Hi-Flow Pump Booster DHM Series (Pompa Dorong)
    Mulai

    Rp1.799.900

Daftar Harga pressure guage Terbaru October 2026
MIGISHITA Stainless Steel Pressure GaugeRp1.999.900
KANON Bar Type Tension GaugeRp1.799.900
Endress Hauser Temperature TransmitterRp11.999.900
Dwyer Air Velocity Meter and AnemometerRp11.999.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Rp1.399.900
SHURFLO Pump Booster Potable Water & Beverage (Pompa Dorong)Rp17.999.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp1.599.900
monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp149.900
TECHCROFT Pressure Gauge GSS63Rp929.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)